Furniture castor rotatable
Swivel furniture castor roll pot
FRNCSTR-POT-PLA-SOFT-120X105MM-35KG
Art.-no. 0683567041
EAN 4049557072166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Castor diameter: 20 mm
- Hard tread, for textile flooring
- Soft tread for stone, wooden floors, tiles and other non-textile flooring
Product information
Datasheets(X)
![]() | |
Material | Steel / plastic |
Surface | Plain |
Colour | Black |
Load capacity | 35 kg |
Roll width (L) | 20 mm |
Roll diameter (D) | 20 mm |
Height (H) | 20 mm |
Width (E) | 105 mm |
Hole distance (C) | 85 mm |
Length (A) | 120 mm |
