Furniture glider insert, stop glider
Insert glider Stopp
INRTGLID-STOPP-WHITE-D25MM
Art.-no.
0683550090
EAN 4046778747378
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
for clipping into base module
Product information
Datasheets(X)
Application area
Safety insert with braking effect for all smooth, slippery flooring, such as marble, ceramic tiles, natural stone, wooden floorboards
Material | Plastic |
Colour | White, nature |
Diameter (Ø) | 25 mm |
Height (H) | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!