Welcome to Würth Slowakia For trade customers only

Furniture glider with 2 pins

FRNGLID-PE-NATURE-44X18MM

Art.-no. 0683550001

EAN 4046778691183

Price for selected packaging unit
Furniture glider with 2 pins

Art.-no. 0683550001

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Twist-proof thanks to 2 attachment points
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For oval and square furniture feet

Material

PE - Polyethylene

Length (L)

44 mm

Width (B)

18 mm

Height (H)

5 mm

Distance between two nails (LA)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information