Furniture handle screw, Z
Furniture handle screw Z
FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X20
Art.-no. 0983004201
EAN 4024835038232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 20 mm |
Head diameter (dk) | 10 mm |
Nominal diameter | 4 mm |
Internal drive | Z2+slot |
Material | Steel |
Surface | Zinc plated |