Welcome to Würth Slowakia For trade customers only

Fusion hooded sweat jacket

Sweat jacket with hood FUSION
SWEAT JKT HOODIE FUSION BLUE SHADOW S

Art.-no. M550318000
EAN 4255576584089

Price for selected packaging unit
Fusion hooded sweat jacket

Art.-no. M550318000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New Power-Stretch cotton-rich hooded sweat jacket with recycled polyester for comfortable range of motion
  • Two side pockets with zip

  • Fashionable, contrasting hexagon print on the elbows and inside hood

  • New interlock fabric offers maximum comfort

  • Made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

S

Material

75% cotton, 21% polyester (recycled), 4% elastane

Fabric weight per m2

300 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information