Fusion sweat jacket
Sweat jacket FUSION
SWEAT JACKET FUSION COPPER XS
Art.-no. M550314010
EAN 4255576583778
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
New Power-Stretch cotton-rich sweat jacket with recycled polyester for comfortable freedom of movement
- Two side pockets with zip
- Fashionable print in a hexagon design and contrasting colour
- New interlock fabric offers maximum comfort
- Made in Europe
Product information
Datasheets(X)
Colour | Copper coloured |
Size | XS |
Material | 75% cotton, 21% polyester (recycled), 4% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |