Fusion trousers
Work trousers FUSION
TROUSERS FUSION NAVY 102
Art.-no. M403620463
EAN 4255663204043
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative four-way stretch trousers for work and leisure, made of cotton and polyamide
- Durable stretch fabric for optimal comfort
- Loose, fashionable fit
- Ergonomic cut at knee, elasticated waistband
- Two front pockets, two reinforced back pockets, large leg pocket with zip and loop for ID card holder
Product information
Datasheets(X)
Colour | Navy blue |
Size | 102 |
Size FR/ES/PT/BE | 44L |
Material | 62% cotton, 33% recycled polyamide, 5% elastane |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 34L |