G-fuse 5x20
DIN 41662 slow-action 250V 5X20
FSE-G-CAAR-250V-3,15A-5X20
Art.-no. 073075315
EAN 4050642385672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41662 slow 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41662 |
Max. current | 3.15 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |