G-fuse 5x20
EN 60127-2 slow-action, ceramic, w solv. 250V 5X20
FSE-G-CAAR-CE-EXTINGUIS-250V-10A-5X20
Art.-no. 07307710
EAN 4050642387027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse EN 60127-2-5 slow, ceramic, with extinguishing agent 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
Max. current | 10 A |
Nominal voltage | 250 V/AC |
Colour | Transparent |