Welcome to Würth Slowakia For trade customers only

G-fuse 5x20

DIN 41661 quick-action 250V 5X20
FSE-G-F-250V-0,063A-5X20

Art.-no. 0730710063

EAN 4050642380684

Price for selected packaging unit
G-fuse 5x20

Art.-no. 0730710063

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Microfuse DIN 41661 fast 250V 5x20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

5 mm

Length

20 mm

DIN

41661

Max. current

0.063 A

Nominal voltage

250 V/AC

Material

Glass

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information