G-fuse 5x20
DIN 41661 quick-action 250V 5X20
FSE-G-F-250V-1,25A-5X20
Art.-no. 073071125
EAN 4050642381438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41661 fast 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41661 |
Max. current | 1.25 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |