G-fuse 5x20
DIN 41571-2 semi-quick action 250V 5X20
FSE-G-MIDCAAR-250V-0,16A-5X20
Art.-no. 073073016
EAN 4050642382879
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41571.2 medium 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41571-2 |
Max. current | 0.16 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |