Welcome to Würth Slowakia For trade customers only

G-fuse 5x20

DIN 41571-2 semi-quick action 250V 5X20
FSE-G-MIDCAAR-250V-0,63A-5X20

Art.-no. 073073063

EAN 4050642383456

Price for selected packaging unit
G-fuse 5x20

Art.-no. 073073063

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Microfuse DIN 41571.2 medium 250V 5x20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

5 mm

Length

20 mm

DIN

41571-2

Max. current

0.63 A

Nominal voltage

250 V/AC

Material

Glass

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information