G-fuse 5x20
DIN 41571-2 semi-quick action w. solvent 250V 5X20
FSE-G-MIDCAAR-EXTINGUIS-250V-1,6A-5X20
Art.-no. 07307416
EAN 4050642383869
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41571.2 medium with extinguishing agent 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41571-2 |
Max. current | 1.6 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |