G-fuse 5x20
FSE-G-MIDCAAR-EXTINGUIS-250V-4A-5X20
Art.-no. 0730744
EAN 4050642384118
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Microfuse DIN 41571.2 medium with extinguishing agent 250V 5x20
Product information
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41571-2 |
Max. current | 4 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |