Welcome to Würth Slowakia For trade customers only
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, countersunk head and cross recess shape Z - SCR-CS-DIN7500-Z2-(A2K)-M5,0X10 - 5
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, countersunk head and cross recess shape Z - SCR-CS-DIN7500-Z2-(A2K)-M5,0X10 - 1
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, countersunk head and cross recess shape Z - SCR-CS-DIN7500-Z2-(A2K)-M5,0X10 - 2

GEFU® thread-rolling screw With Taptite 2000® thread, countersunk head and cross recess shape Z

GEFU DIN 7500-1 steel zinc plated counters. head Z
SCR-CS-DIN7500-Z2-(A2K)-M5,0X10

Art.-no. 020976510
EAN 4050382588777

Price for selected packaging unit
GEFU® thread-rolling screw With Taptite 2000® thread, countersunk head and cross recess shape Z

Art.-no. 020976510