GEFU® thread-rolling screw With Taptite 2000® thread, hexagon head with collar and hexalobular drive (TXplus)
GEFU steel 10.9 zinc nickel hexagon head TXP
SCR-HEX-FLG-TT2000-10.9-WS8-(P3E)-M5X16
TAPTITE2000


Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Benefits:
Cost savings
- Eliminates thread cutting
Non-cutting thread formation
Low rolling torques with greater thread flank overlap
- TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks
High clamping force
- Due to low rolling torques
High load-bearing capacity
- Due to large thread flank overlap
- Due to strain-hardened counter thread (nut thread)
Protection against loss (reduced likelihood of screw working loose)
- Play-free and self-locking thread seating
The formed thread corresponds to a standard metric thread
- Where necessary, the GEFU screw can be replaced with a metric screw.
The suitability of the GEFU for the application or component in question must be determined through preliminary testing
GEFU (with strength class 10.9), nominal diameter ≥ M6 => see art. 0209 83... (with zinc flake coating)
Datasheets(X)
CAD data (available after login)
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 420 N/mm²), die-cast zinc, zinc, aluminium, copper, brass etc.
![]() | |
Thread type x nominal diameter (d1) | M5 |
Länge (l1) | 16 mm |
Collar diameter (d2) | 11.8 mm |
Head height (k1) | 5.4 mm |
External drive (s1) | WS8 |
Internal drive | TXP25 |
Guideline values for hole diameters | 4.6 mm |
Werkstoff | Steel |
Property class | 10.9 |
Oberfläche | Zinc nickel |
RoHS-compliant | Yes |
Corrosion protection period | 600 h |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Collar/flange | Yes |