Welcome to Würth Slowakia For trade customers only

GEFU® thread-rolling screw with Taptite 2000® thread, flat head and hexalobular drive

GEFU DIN 7500-1 steel zinc plated flat head TX
SCR-PANHD-DIN7500-PE-TX20-(A2K)-M4,0X25

Art.-no. 020971425

EAN 4050382580504

Price for selected packaging unit
GEFU® thread-rolling screw with Taptite 2000® thread, flat head and hexalobular drive

Art.-no. 020971425

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583

Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.

Thread type x nominal diameter (d1)

M4

Length (l1)

25 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Head type

Flat head

Material

Steel, case-hardened

Surface

Zinc plated

Thread type

Metric thread

Internal drive

TX20

Guideline values for hole diameters

3.7 mm

Standards

DIN 7500-1

RoHS-compliant

Yes

Material thickness mm Core hole diameter for
thread nominal diameter M2 M2.5 M3 M3.5 M4 M5 M6 M8 M10
2 and below 1,8 2,2 2,7 3,2 3,6 4,5 5,4 - -
4 1,8 2,3 2,8 3,2 3,6 4,5 5,5 7,3 9,2
6 - 2,3 2,8 3,2 3,7 4,6 5,5 7,4 9,3
8 - - - 3,7 4,6 5,5 7,4 9,4
10 and above - - - - 4,6 5,6 7,5 9,5
This information is taken from DIN 7500/Part 2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information