GEFU® thread-rolling screw with Taptite 2000® thread, flat head with hexalobular drive
GEFU stainless steel A2 plain flat head TX
SCR-PANHD-TT2000-TX10-A2-M3,0X20
Art.-no. 022071320
EAN 4050642408579
 
				Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Benefits:
Cost savings
- Eliminates thread cutting
Non-cutting thread formation
Low rolling torques with greater thread flank overlap
- TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks
High clamping force
- Due to low rolling torques
High load-bearing capacity
- Due to large thread flank overlap
- Due to strain-hardened counter thread (nut thread)
Protection against loss (reduced likelihood of screw working loose)
- Play-free and self-locking thread seating
The formed thread corresponds to a standard metric thread
- Where necessary, the GEFU screw can be replaced with a metric screw.
The suitability of the GEFU for the application or component in question must be determined through preliminary testing.
Datasheets(X)
CAD data (available after login)
Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.
|  | |
| Thread type x nominal diameter (d1) | M3 | 
| Length (l1) | 20 mm | 
| Head diameter (dk) | 5.6 mm | 
| Head height (k1) | 2.4 mm | 
| Head type | Flat head | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| Thread type | Metric thread | 
| Internal drive | TX10 | 
| Guideline values for hole diameters | 2.8 mm | 
| RoHS-compliant | Yes | 
 
 
 
 
