GPN 300 V sealing plug Polyethylene (PE-LD), natural
Sealing plug GPN 300 V
PLG-GPN300-V233-26,5-NATURE
Art.-no.
0598397233
EAN 4047376256668
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for female threads and bore holes.
The round shank ensures that the sealing plugs fit securely. The flat head and the matching head diameter allow countersinking in the bore hole.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d3) | 26.5 mm |
Insertion depth (h1) | 12 mm |
Other standard | GPN 300 V |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |