GRINDING DISC FOR STEEL
GDISC-ECN-STEEL-CE-TH6,0-BR22,23-D125MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The robust grinding wheel with high performance values.
Optimum grinding capacity with long service life.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Product information
Datasheets(X)
Application areaUsed to grind edges, weld seams and surfaces.
Diameter x thickness | 125 x 6 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Removal speed (points system) | 2 of 4 points |
Removal performance (points system) | 2 of 4 points |