Welcome to Würth Slowakia For trade customers only

GRIP nitrile disposable glove

PROTGLOV-NITRILE-GRIP-M

Art.-no. 0899470191

EAN 4068362126154

Price for selected packaging unit
GRIP nitrile disposable glove

Art.-no. 0899470191

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very resistant and durable disposable glove with excellent grip due to special textured surface

Impressively secure grip


  • Special textured surface for excellent grip

  • Secure grip even in damp and oily working environments

  • Can be worn on either hand, as the textured surface is on both sides


Robust, durable and resistant


  • Good resistance to oils, greases and numerous chemicals

  • Very good mechanical resistance

  • High resistance to tearing


Further advantages


  • Eye-catching orange for good visibility

  • In a practical disposable dispenser for easy and hygienic removal

  • Powder-free

  • Latex-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemical industry

  • Workshop activities

  • Painting, varnishing and polishing work

  • Electronics and computer industry

  • Laboratory and research

  • Cleaning and maintenance

  • Product protection and printing industry

Colour

Orange

Size

M

Material

Nitrile

Interior finish

Powder-free

Standards

EN ISO 21420:2020, EN 374-1:2016+A1:2018, EN 374-5:2016

Category

III

Length

240 mm

Material thickness

0.24 mm

Material thickness of finger (smooth)

0.18 mm

Material thickness of finger (textured)

0.27 mm

Material thickness of palm (textured)

0.24 mm

Material thickness of cuff (smooth)

0.1 mm

Tolerance, material thickness (+/-)

0.03 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information