Welcome to Würth Slowakia For trade customers only

Gas welding rod

GASWELDWRE-G1-1KG-4MM

Art.-no. 0982004

EAN 4011231912945

Price for selected packaging unit
Gas welding rod

Art.-no. 0982004

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For welded joints and sealing welds, particularly welds in awkward positions on copper-plated unalloyed steels
Base materialsWelding-rod class
Steel typeSteel quality
Structural steels in accordance with DIN 17100U St 34-2, 37-2, 42-2
R St 34-2, 37-2, 42-2
St 37-3
G III
Pipe steels in accordance with DIN 1626, DIN 1629U St 37.0
St 37.0, 44.0
G I
St 52.0G III
Pipes in accordance with DIN 17175St 35.8, 45.8
Sheet and strip metal in accordance with DIN 17155H I, H II, 17Mn4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter

4 mm

Length

100 cm

Weight of content

25 kg

Type description

G1

DIN

8554

EN standard

12536

Welding-rod class

GI

Material

Low alloy steel, 1.0324

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information