Welcome to Würth Slowakia For trade customers only

Gel connection/joint sleeve WGM 0.6/1 kV

JNTSLEV-GEL-WGM16

Art.-no. 0975350002

EAN 4047376085244

Price for selected packaging unit
Gel connection/joint sleeve WGM 0.6/1 kV

Art.-no. 0975350002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double seal for increased reliability

Advantages of gel technology:


  • No special tools (crimping pliers, soldering torch etc.) required

Saves on costs


  • No curing, ready to use immediately

Saves time


  • No open flame required

  • No expiration date

Can therefore be stored for an unlimited period


  • No mixing required
Notice

The 5-pin screw terminal block included in the scope of delivery must be used.


WGM16 to be used only in conjunction with rigid conductors!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used underground and for above-ground applications

Type

WGM16

Cable type for connection sleeve

3 - 5 x 6 - 16 mm²

Main cable type for branch sleeve

3 - 5 x 6 mm²

Stub cable type for branch sleeve

3-5 x 2.5 mm²

Length x width x height

200 x 75 x 37 mm

Min./max. temperature resistance

-40 to 70 °C

Ultraviolet resistance

Yes

Halogen-free

Yes

Min. temperature resistance

-40 °C

Max. temperature resistance

70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information