Gel connection/joint sleeve WGM 0.6/1 kV
Gel connection/joint sleeve set, model WGM
JNTSLEV-GEL-WGM6
Art.-no. 0975350001
EAN 4047376085237
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Double seal for increased reliability
Advantages of gel technology:
- No special tools (crimping pliers, soldering torch etc.) required
Saves on costs
- No curing, ready to use immediately
Saves time
- No open flame required
- No expiration date
Can therefore be stored for an unlimited period
- No mixing required
Notice
The 5-pin screw terminal block included in the scope of delivery must be used.
WGM16 to be used only in conjunction with rigid conductors!
Product information
Datasheets(X)
Application area
Can be used underground and for above-ground applications
Type | WGM6 |
Cable type for connection sleeve | 3 - 5 x 1.5 - 6 mm² |
Main cable type for branch sleeve | 3 - 5 x 2.5 mm² |
Stub cable type for branch sleeve | 3-5 x 1.5 mm² |
Length x width x height | 155 x 59 x 31 mm |
Min./max. temperature resistance | -40 to 70 °C |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 70 °C |