Glass shelf support
Glass shelf support to insert, transparent
SHLFSPRT-INSERT-GLSFLR-PLA-TRANSP-PLUGD5
Art.-no. 06833115
EAN 4011231566797
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To push-in
- Material: Plastic
- Transparent
- Drill hole: 5 mm
Product information
Datasheets(X)
![]() | |
Material | Steel / plastic |
Colour | Transparent |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Glass thickness | 8 mm |
