Welcome to Würth Slowakia For trade customers only

Glazing packer

Glazing packer
GLZNGPCKR-WO.SLPPROT-20X3

Art.-no. 08755203

EAN 4011231801379

Price for selected packaging unit
Glazing packer

Art.-no. 08755203

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For long-lasting, professional block setting of glazing units
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
Application area

Rotor

Tilt-turn sash

Tilt Blades

Damper blade

Swing Wing

Free-Standing Glazing

Center turning blade

Horizontal sliding window

Instructions

Dimensioning


The width b depends on the (window) frame system and the thickness a of the glazing unit. If there are no other regulations for specific glass products or glazing systems from glass manufacturers, the glazing blocks should be 2 mm wider than the thickness of the glazing unit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Block alignment


Blocks should be positioned about one block length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the block. Blocks can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing blocks must be positioned over a frame fastening point. The number of glazing blocks should be increased accordingly for heavy glazing units.

Thickness

3 mm

Width

20 mm

Length

100 mm

Material

PP - Polypropylene

Colour

Red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glazing packer assortment for long-lasting, professional block setting of glazing units

GLZNGPCKR-SORT-WO.SLPPROT-20X1-6-600PCS

For long-lasting, professional block setting of glazing units
x 1 pcs
Glazing packer assortment for long-lasting, professional block setting of glazing units

GLZNGPCKR-SORT-WO.SLPPROT-30X1-8-420PCS

For long-lasting, professional block setting of glazing units
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Block trowel

WNDWWDGE-PLA-RED

Facilitates lifting and alignment of glazing units
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information