Green Pin® SC shackle, curved
SHKL-BOW-(HDG)-GRN-PIN-1T-PIN11
Art.-no. 0523111003
EAN 4065746567305
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Curved shackle with G-4161 safety bolt
- Brackets and bolts made of high-strength steel, quality class 6
- Eyebolts for fast installation and removal
- Suitable for one-strand and multi-strand systems
- Approved for lifting loads
- Minimum breaking strength = 6:1 WLL
- EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 2, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Product information
Datasheets(X)
![]() | |
Load capacity | 1 t |
Shackle diameter (d1) | 10 mm |
Shackle-bolt diameter (d2) | 11 mm |
Shackle internal diameter (d3) | 26 mm |
Shackle internal width (b1) | 17 mm |
Internal shackle height (h1) | 36.5 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 133.600 g |
Design | Forged |
