Welcome to Würth Slowakia For trade customers only

Grey soft wax, assortment

Assortment of grey soft waxes
RETCHWAX-SORT-SOFTWAX-GREY-10PCS

Art.-no. 0964890420

EAN 4024835772785

Price for selected packaging unit
Grey soft wax, assortment

Art.-no. 0964890420

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For filling smaller damaged areas that are not subsequently exposed to considerable stress, in white and grey.

Wide range of colours


Matching colours for a wide range of different wood colours.



Colours can be mixed together


Better matching of the colour tone to the surfaces.



Simple application


Fast and easy filling of small scratches, cracks and open joints.



Inexpensive repair work


Instead of replacement or costly new surface treatment of the whole surface.

Notice
  • Suitable for indoor use

  • Please follow the application instructions included with each assortment pack precisely

  • Please note that wood has a natural colour that depends on a wide range of different factors

  • (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.

Instructions

Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.

Chemical basis

Soft wax

Colour

Anthracite grey RAL 7016, Window grey RAL 7040, Grey white RAL 9002, Light grey RAL 7035, Signal white RAL 9003, Pure white RAL 9010, Traffic white RAL 9016, Cream RAL 9001, Oyster white RAL 1013, Agate grey RAL 7038

Number of pieces in assortment/set

10 PCS

Min. processing time

2 min

Max. processing time

3 min

Softening point

66 °C

Conditions for softening point

in accordance with ISO 2207

Min. dripping point

74 °C

Dripping point conditions

in accordance with DIN 51801

Min. flashing point

80 °C

Water-soluble

No

Shelf life from production

4 Years

Conditions to maintain shelf life from production

at room temperature

Grey soft wax, assortment including:
1 x
Soft wax

RETCHWAX-SOFT-PUREWHITE

Description:
Pure white RAL 9010
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-SIGNALWHITE

Description:
Signal white RAL 9003
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-TRAFFICWHITE-R9016

Description:
Traffic white RAL 9016
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-CREMEWHITE-R9001

Description:
Cream RAL 9001
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-GREYWHITE

Description:
Grey white RAL 9002
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-PEARLWHITE

Description:
Oyster white RAL 1013
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-LIGHTGREY

Description:
Light grey RAL 7035
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-AGATEGREY

Description:
Agate grey RAL 7038
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
Soft wax
1 x
Soft wax

RETCHWAX-SOFT-WINDOWGREY

Description:
Window grey RAL 7040
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
1 x
Soft wax

RETCHWAX-SOFT-RAL7016-ANTHRACITEGREY

Description:
Blue grey RAL 7031
For filling smaller damaged areas that are not later exposed to major loads.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic plane

PLN-F.SRF-PLA

For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information