Grid wedge
GRIDWDGE-BROWN-90X45X15MM
Art.-no. 0875605003
EAN 4046778294438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Professional, versatile assembly aids for packing, levelling, aligning and much more.
- Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)
- Extremely high loads, up to 6750 kg in a single load
- Proven footfall sound insulation
- Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.
- Rot-proof, moisture-repellent, tested service life up to 100 years
- Free of plasticisers
- Guarantees cost-effective work thanks to enormous time savings
- No need to waste time cutting wedges to length
- Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Product information
Datasheets(X)
Length x width x height | 90 x 45 x 15 mm |
Colour | Brown |
Loading weight at 100% overlap | 1700 kg |
Material | HDPE - High density polyethylene |