Grinding disc Cubitron III
Grinding disc 3M Cubitron III
GDISC-(CUBITRON III)-TH7,0-BR22,23-D125
Art.-no. 5M98647
EAN 4064035079932
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The 3M™ Cubitron™ 3 grinding disc is an exceptionally fast grinding and long-lasting disc for removing welding marks and other heavy-duty grinding applications
- Thanks to the recessed central part of the grinding disc, grinding is possible at any angle.
- The disc works well for almost all materials, but it is specially designed for use on stainless steel and various metal alloys.
- The performance of the 3M™ Cubitron™ 3 grinding disc is guaranteed by 3M’s redesigned and precision-shaped ceramic abrasive grain, whose sharp and angular structure breaks again and again to form sharp points thanks to its patented molecular bonding solutions.
- The sharp tips make the abrasive product cut quickly, stay cool and last much longer than traditional abrasive products.
Product information
Datasheets(X)
Diameter x thickness | 125 x 7.0 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Material to be processed | Steel, Stainless steel |