Grinding disc Klingspor A 24 Extra
Grinding disc for metal Klingspor A 24 Extra
GDISC-KLINGSPOR-188466-ST6-BO22,23-D125
Art.-no. 1971012774
EAN 4014855165841
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Kronenflex® universal grinding discs for metal
- Standard disc with excellent price/performance ratio
- For universal use in metalworking
- Excellent grinding results on all common angle grinders
Product information
Datasheets(X)
Diameter x thickness | 125 x 6 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12200 rpm |
Material to be processed | Metal |
Max. circumferential speed | 80 m/s |