Grip plug GPN 305
Handle bar plug GPN 305
HNDLPLG-GPN305-GV15
Art.-no. 059830515
EAN 4050382071774
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting hoses, bore holes and internal threads. Free from plasticisers.
Simple removal via handy grip tab.
Circumferential ribs and centring rod ensure a good fit.
The nominal values specified for threads are guideline values only. Each dimension is individual for additional applications.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 21.5 mm |
Min./max. shaft diameter (B/C) | 14-15.4 mm |
Insertion depth (G) | 11 mm |
Height (M) | 24 mm |
Other standard | GPN 305 |
Material | EVA - Ethylene vinyl acetate |
Colour | Yellow |
Min./max. temperature resistance | -40 to 40 °C |
Max. short-term temperature resistance | 60 °C |
