Grip plug GPN 310 Polyethylene (PE-LD), red
Handle bar plug GPN 310
PLG-GPN310-G28
Art.-no.
0598310328
EAN 4062855266235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting bore holes and female threads
Time-saving:
handy grip section simplifies handling, installation and removal.
Versatile:
flexible ribs bridge greater gaps.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 35 mm |
Min./max. shaft diameter (B/C) | 22.5-27.5 mm |
Insertion depth (G) | 7.5 mm |
Height (M) | 19 mm |
Other standard | GPN 310 |
Material | LDPE - Low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |