Grip plug GPN 315
HNDLPLG-GPN315-GS-22-GELB
Art.-no. 0598315222
EAN 4055375678893
Register now and access more than 125,000 products
Time-saving:
Handy grip section simplifies handling.
Versatile:
Flexible ribs bridge large gaps.
Datasheets(X)
![]() | |
Outer diameter (A) | 39 mm |
Min./max. shaft diameter (B/C) | 19-22 mm |
Insertion depth (G) | 8 mm |
Height without handle (H) | 8 mm |
Height (M) | 20 mm |
Other standard | GPN 315 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
