Grip plug GPN 330
Handle bar plug GPN 330
HNDLPLG-GPN330-L12
Art.-no. 059833012
EAN 4038898932192
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for protecting bore holes and female threads as well as for pipelines with union nut.
The ribs lock into the thread and position the union nut at the end of the pipeline.
The handy grip section simplifies handling, installation and removal.
Flexible shank ribs bridge greater gaps.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 14.3 mm |
Min./max. shaft diameter (B/C) | 6.4-12.3 mm |
Internal diameter (D) | 4.4 mm |
Insertion depth (G) | 5.5 mm |
Height without handle (H) | 4.1 mm |
Height (M) | 26.5 mm |
Other standard | GPN 330 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
