Grip plug GPN 630
Handle bar plug GPN 630
PLG-GPN630-M10X1-BLACK
Art.-no. 0598630101
EAN 4054458211927
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for protecting bore holes and internal threads, short-term heat resistance up to 150 °C, free from plasticisers, black.
The arrangement of the tab and the special design allow removal with very low material abrasion, even in sharp-edged counterparts.
The pull tab allows quick removal.
The plug is rolled up during removal with low abrasion.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 17.5 mm |
Insertion depth (G) | 8 mm |
Height (M) | 22.8 mm |
Other standard | GPN 630 |
Material | Thermoplastic elastomer |
Colour | Black |
Min./max. temperature resistance | -50 to 120 °C |
Max. short-term temperature resistance | 150 °C |
