Gripper ring Plain steel
RG-GRP-SHFT-WO.GRV-4,0X0,80
Art.-no. 04385 040
EAN 4024835506182
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 4 mm |
Nominal diameter | 4 mm |
Internal diameter (d1) | 3.8 mm |
Material | Steel |
Surface | Plain |
