Gripper ring
Grip ring, shaft without groove, plain steel
RG-GRP-SHFT-WO.GRV-10X1,20
Art.-no.
04385 100
EAN 4048539193936
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
for shaft w/o groove, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 10 mm |
Nominal diameter | 10 mm |
Internal diameter (d1) | 9.65 mm |
Material | Steel |
Surface | Plain |