Gripper ring
Grip ring, shaft without groove, plain steel
RG-GRP-SHFT-WO.GRV-20X1,75
Art.-no.
04385 200
EAN 4024835506731
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
for shaft w/o groove, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 20 mm |
Nominal diameter | 20 mm |
Internal diameter (d1) | 19.3 mm |
Material | Steel |
Surface | Plain |