Gripper ring
Grip ring, shaft without groove, plain steel
RG-GRP-SHFT-WO.GRV-5,0X0,80
Art.-no.
04385 050
EAN 4045727119662
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
for shaft w/o groove, plain steel
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 5 mm |
Nominal diameter | 5 mm |
Internal diameter (d1) | 4.75 mm |
Werkstoff | Steel |
Oberfläche | Plain |