Gripper ring
Grip ring, shaft without groove, plain steel
RG-GRP-SHFT-WO.GRV-6,0X1,00
Art.-no.
04385 060
EAN 4055375727386
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
for shaft w/o groove, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 6 mm |
Nominal diameter | 6.000 mm |
Internal diameter (d1) | 5.7 mm |
Material | Steel |
Surface | Plain |