Grommet Brass, MS 63 F 30, nickel-plated
Rosette brass nickel-plated, shape 1
ROS-BRS-(E2J)-5,0X11,0X2,2
Art.-no.
0455115
EAN 4011231387132
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 5.0 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 2.2 mm |
Material | Brass |
Surface | Nickel plated |