Welcome to Würth Slowakia For trade customers only

Grommet Brass, MS 63 F 30, nickel-plated

Rosette brass nickel-plated, shape 1
ROS-BRS-(E2J)-5,0X12,5X2,3

Art.-no. 0455125
EAN 4011231387170

Price for selected packaging unit
Grommet Brass, MS 63 F 30, nickel-plated

Art.-no. 0455125

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5.0 mm

Outer diameter (d2)

12.5 mm

Height (h1)

2.3 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information