Welcome to Würth Slowakia For trade customers only

Grooved nut DIN 981, steel, plain, for clamping sleeve

DIN 981 steel plain
NUT-SL-DIN981-KM0-M10X0,75

Art.-no. 0385999900

EAN 4045727814284

Price for selected packaging unit
Grooved nut DIN 981, steel, plain, for clamping sleeve

Art.-no. 0385999900
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
Thread type x nominal diameter x pitch (D)

M10 x 0.75

Outer diameter (d1)

18 mm

Height (h1)

4 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²