Grooved nut DIN 981, steel, plain, for clamping sleeve
NUT-SL-DIN981-KM29-M145X2,0
Art.-no. 0385999929
EAN 4024835673822
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M145 x 2 |
Outer diameter (d1) | 190 mm |
Height (h1) | 24 mm |
Groove width (b) | 14 mm |
Groove depth (c) | 6 mm |
Number of grooves | 4 |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
