Grooved nut DIN 981, steel, plain, for clamping sleeve
DIN 981 steel plain
NUT-SL-DIN981-KM3-M17X1
Art.-no. 0385999903
EAN 4024835658942
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M17 x 1 |
Outer diameter (d1) | 28 mm |
Height (h1) | 5 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
