Welcome to Würth Slowakia For trade customers only

Grooved nut DIN 981, steel, plain, for clamping sleeve

DIN 981 steel plain
NUT-SL-DIN981-KM31-M155X3,0

Art.-no. 0385999931

EAN 4024835673860

Price for selected packaging unit
Grooved nut DIN 981, steel, plain, for clamping sleeve

Art.-no. 0385999931

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M155 x 3

Outer diameter (d1)

200 mm

Height (h1)

25 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information