Welcome to Würth Slowakia For trade customers only

Grooved nut DIN 981, steel, plain, for clamping sleeve

DIN 981 steel plain
NUT-SL-DIN981-KM7-M35X1,5

Art.-no. 0385999907

EAN 4052712206276

Price for selected packaging unit
Grooved nut DIN 981, steel, plain, for clamping sleeve

Art.-no. 0385999907

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter x pitch (D)

M35 x 1.5

Outer diameter (d1)

52 mm

Height (h1)

8 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²