Grooved nut for clamping sleeve
DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM8-M40X1,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 981 galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M40 x 1.5 |
Outer diameter (d1) | 58 mm |
Height (h1) | 9 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
